Shop All Shipping Cartons
Partners Brand
Square Mailing Tubes, 5" x 5" x 30", Kraft, 25/Bundle
Mfr # M5530K
Zoro # G2297397
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # M5530K
- Zoro # G2297397
- UPC # 848109043470
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Square Mailing Tubes, 5x5x30", Kraft, 25PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Square Mailing Tubes,5x5x30 In.,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Quadrille Graph Paper, 20 Pg (19010)
- NEENAH PAPER Multi Paper, 8-1/2x11 In, Blue, PK500 (WAU22661)
- PENTEL White Permanent Marker, Bullet Tip (PEN100W)
- AVERY Postcard, 4Up, Ivy, PK100 (5919)
- PARTNERS BRAND Deluxe Packing Boxes, 16" x 12" x 12", Kraft, 25/Each (161212DPB)
- PARTNERS BRAND Corrugated Boxes, 14" x 12" x 9", Kraft, 25/Bundle (14129)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3" x 3" x 4", Kraft, 250/Case (RTS21)
- PARTNERS BRAND Gift Boxes, 4" x 4" x 4", White, 100/Case (GB444)
- PARTNERS BRAND Square Mailing Tubes, 5" x 5" x 37", Kraft, 25/Bundle (M5537K)
- PARTNERS BRAND Gift Boxes, 8" x 8" x 3 1/2", Black Gloss, 100/Case (GB883BK)
- ZORO SELECT Corrugated Mailers, 16" x 4" x 4", White, 50/Bundle (M1644)
- Partners Brand Shipping Cartons