Shop All Mailer Cartons
Partners Brand
Square Mailing Tubes, 5" x 5" x 25", White, 25/Bundle
Mfr # M5525
Zoro # G6493667
product price: $95.35
/pk 25, $3.81/ea
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M5525
- Zoro # G6493667
- UPC # 841436037389
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Mailing Tubes,Square,5x5x25",PK25 |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Mailing Tubes,Square,5x5x25 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 4 1/2" x 7 1/2", Red, 1000/Case (PL461)
- PENDAFLEX Employee/Personnel File Folder, Blue (PFXSER1BL)
- MARKAL Paint Crayon, Large Tip, White Color Family (88620)
- SHARP Desktop Calculator, Printing, 12 Digit (SHREL2196BL)
- PARTNERS BRAND Corrugated Mailers, 12" x 2" x 2", White, 50/Bundle (M1222)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 36", Kraft, 34/Case (P2536K)
- PARTNERS BRAND Mailing Tubes with Caps, 4" x 48", Kraft, 15/Case (P4048K)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 36", Kraft, 10/Case (P6036KHD)
- PARTNERS BRAND Corrugated Mailers, 26" x 6" x 2" White, 50/Bundle (M2662)
- PARTNERS BRAND Portable Carton Stand, 45" x 18" x 25", Black, 1/Each (WS1000)
- BOX PACKAGING Corrugated Easy-Fold Mailers, 7-1/2"L x 5-1/2"W x 2"H, Kraft (M752BFK)
- Partners Brand Mailer Cartons