Shop All Shipping Cartons
Partners Brand
Square Mailing Tubes, 5" x 5" x 25", Kraft, 25/Bundle
Mfr # M5525K
Zoro # G2297263
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # M5525K
- Zoro # G2297263
- UPC # 848109043463
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Square Mailing Tubes, 5x5x25", Kraft, 25PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Square Mailing Tubes,5x5x25 In.,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Gel Roller Ball Pen, Medium 0.7 mm, Navy PK12 (PIL31187)
- ZORO SELECT Blank Shipping Tag, Paper, Yellow, PK1000 (61KT34)
- SMEAD Smead® 1" Accordion Expansion File Pockets, 2/5 Tab, Legal, Manila (76487)
- STOREX File Storage Box, 10-9/10"Wx13-1/4"Dx11"H, Black/Blue (STX61415B02C)
- PARTNERS BRAND #2 Moving Shipping Box Combo Pack, Kraft, 1 Kit (MBCOMBO2)
- PARTNERS BRAND Double Wall Telescoping Inner Boxes, 8" x 8" x 48", Kraft, 15/Bundle (T8848INNERDW)
- PARTNERS BRAND Double Wall Boxes, 20" x 14" x 6", Kraft, 15/Bundle (HD20146DW)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 8", Kraft, 25/Bundle (HD12108)
- PARTNERS BRAND Corrugated Boxes, 13" x 8" x 6", Kraft, 25/Bundle (1386)
- PARTNERS BRAND Corrugated Boxes, 11" x 11" x 13", Kraft, 25/Bundle (111113)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 18" x 12", Kraft, 10/Bundle (493U79)
- Partners Brand Shipping & Moving Boxes