Shop All Mailer Cartons
Partners Brand
Square Mailing Tubes, 4" x 4" x 37", White, 50/Bundle
Mfr # M4437
Zoro # G6493691
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # M4437
- Zoro # G6493691
- UPC # 848109036083
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Mailing Tubes,Square,4x4x37",PK50 |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Mailing Tubes,Square,4x4x37 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dunnage Bag 48" x 48" 28 mil, Includes Air Valve (2GWN6)
- INNOVERA Remanufactured TN336Y High-Yield Toner, 3500 Page-Yield, Yellow (IVRTN336Y)
- PCI Oki C5100 42804504 Black Toner Ctg 6.5K (42804504-PCI)
- ENCORE PACKAGING Wire Buckle, HD, Galvanized, 1-1/4", PK1000 (P114WB3-GA)
- PARTNERS BRAND Plastic End Caps, 8", White, 100/Case (MTCAP8)
- PARTNERS BRAND Corrugated Mailers, 36" x 4" x 4" White, 50/Bundle (MLR3644)
- PARTNERS BRAND Mailing Tubes with Caps, 4" x 30", Kraft, 15/Case (P4030K)
- PARTNERS BRAND Corrugated Mailers, 3" x 3" x 3", Kraft, 50/Bundle (M333K)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 36", Kraft, 10/Case (P6036KHD)
- PARTNERS BRAND Corrugated Mailers, 6" x 6" x 1", White, 50/Bundle (M661)
- ZORO SELECT Literature Mailers, 11 3/4" x 10 3/4" x 4", White, 50/Bundle (55VK70)
- Partners Brand Mailing Tubes & Cartons