Shop All Mailer Cartons
Partners Brand
Square Mailing Tubes, 4" x 4" x 25", White, 50/Bundle
Mfr # M4425
Zoro # G6493700
product price: $169.99
/pk 50, $3.40/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M4425
- Zoro # G6493700
- UPC # 848109036076
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Mailing Tubes,Square,4x4x25",PK50 |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Mailing Tubes,Square,4x4x25 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Box ___ of ___", 3" x 5", Fluorescent Red, 500/Roll (DL3221)
- TOPS BUSINESS FORMS Oxford, Twin-Pocket Folder, Embossed Leather Grain Paper, Orange, 25PK (57510)
- BETTER OFFICE PRODUCTS Spiral Notebooks, College Rule, 100 Sheet, 10.5in. x 8in. Abstract Fashion Marble Design Covers, 2PK (25702)
- DYKEM Industrial Marker, Medium Tip, Green Color Family, Ink (16043)
- PARTNERS BRAND Corrugated Mailers, 7" x 3" x 1", White, 50/Bundle (M731)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 22", Kraft, 50/Case (P2022K)
- PARTNERS BRAND Plastic End Caps, 5", White, 100/Case (MTCAP5)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3"x 43", White, 25/Bundle (M3343)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 30", Kraft, 50/Case (P2030K)
- PARTNERS BRAND Heavy-Duty Kraft Mailing Tubes, 4" x 60", Kraft, 12/Case (P4060KHD)
- ZORO SELECT Literature Mailers, 11-1/8" x 8-3/4" x 2", White, 50/Bundle (55VK62)
- Partners Brand Mail Supplies