Shop All Mailer Cartons
Partners Brand
Square Mailing Tubes, 3" x 3"x 43", White, 25/Bundle
Mfr # M3343
Zoro # G6493770
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # M3343
- Zoro # G6493770
- UPC # 841436037372
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Mailing Tubes,Square,3x3"x 43",PK25 |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Mailing Tubes,Square,3x3 In.x 43 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 10" Bent Handle Industrial Shears (W20)
- BUSINESS SOURCE Jan Dec Monthly Table of Contents Index Dividers, PK12 (21906)
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 18 in L x 6 in W x 4 1/2 in H (37108)
- AVERY Easy Peel White Address Labels, Laser Printers, 1 x 2.63, White, PK750 (05260)
- PARTNERS BRAND Flat Corrugated Boxes, 14" x 14" x 3", Kraft, 25/Bundle (14143)
- PARTNERS BRAND Corrugated Mailers, 10" x 7" x 3", White, 50/Bundle (M1073)
- PARTNERS BRAND Corrugated Boxes, 6"x4"x4", Kraft, PK25 (644)
- PARTNERS BRAND Flat Corrugated Boxes, 30" x 30" x 6", Kraft, 15/Bundle (30306)
- PARTNERS BRAND Wardrobe Boxes, 24" x 20" x 46", Kraft, 5/Bundle (242046WARD)
- PARTNERS BRAND Mailing Tubes with Caps, 1-1/2" x 36", Kraft, 50/Case (P1536K)
- CROWNHILL Corrugated Box, 20x12x7", Kraft, PK25 (H-0409)
- Partners Brand Mailing Tubes & Cartons