Shop All Shipping Cartons
Partners Brand
Square Mailing Tubes, 3" x 3" x 37", Kraft, 25/Bundle
Mfr # M3337K
Zoro # G2297290
product price: $102.99
/pk 25, $4.12/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M3337K
- Zoro # G2297290
- UPC # 848109043432
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Square Mailing Tubes, 3x3x37", Kraft, 25PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Square Mailing Tubes,3x3x37 In.,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND Happy Birthday/Whipped Cream Scented Stickers, 144PK (T83610)
- DEICING DEPOT OXY NJ 135535 PEC 50 lbs Pail Peladow Ice Melt Calcium Chloride Pellets (00135535 (PEC))
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt G, PK25 (11946)
- UNIVERSAL ONE Paper Clip, Wire, No. 1 Size, PK1200 (UNV72211)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 3", White, 1000/Case (RTS11W)
- PARTNERS BRAND Heavy-Duty Boxes, 9" x 9" x 9", Kraft, 25/Bundle (HD999)
- PARTNERS BRAND Stationery Folding Cartons, 12" x 3 1/2" x 2", White, 200/Case (BCF26)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 12" x 12" x 10", Kraft, 25/Bundle (MD121210)
- PARTNERS BRAND Gift Boxes, 8" x 8" x 3 1/2", Black Gloss, 100/Case (GB883BK)
- PARTNERS BRAND Corrugated Carrying Cases, 20" x 11 3/8" x 5 1/2", White, 10/Bundle (MCC5)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 20", Kraft, 20/Bundle (11A749)
- Partners Brand Shipping & Moving Boxes