Shop All Mailer Cartons
Partners Brand
Square Mailing Tubes, 3" x 3" x 30", White, 25/Bundle
Mfr # M3330
Zoro # G6493737
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # M3330
- Zoro # G6493737
- UPC # 841436037358
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Mailing Tubes,Square,3x3x30",PK25 |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Mailing Tubes,Square,3x3x30 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART INDEX CARDS 5X8 UNRULED BLUE PK OF 100 PK (IND58BL)
- CREATIVITY STREET Wood Craft Sticks, Jumbo, 2mm, 6"x3/4", 500/BX, Natural PK (PAC377601)
- ZORO SELECT Double Wall Boxes, 16" x 16" x 12", Kraft, 10/Bundle (22XM23)
- PENDAFLEX Index Tab Set, Gray, Pressboard, PK25 (PFXPN925)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 24", Kraft, 10/Case (P6024KHD)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 36", White, 24/Case (P3036W)
- PARTNERS BRAND Corrugated Mailers, 6" x 5" x 3", White, 50/Bundle (M653)
- PARTNERS BRAND Portable Carton Stand, 45" x 18" x 25", Black, 1/Each (WS1000)
- PARTNERS BRAND Corrugated Mailers, 9" x 2" x 2", White, 50/Bundle (M922)
- PARTNERS BRAND Corrugated Mailers, 8" x 8" x 4", White, 50/Bundle (M884)
- PARTNERS BRAND Corrugated Mailers, 8" x 6" x 6", White, 50/Bundle (M866)
- Partners Brand Mailing Tubes & Cartons