Shop All Shipping Cartons
Partners Brand
Square Mailing Tubes, 3" x 3" x 30", Kraft, 25/Bundle
Mfr # M3330K
Zoro # G2297388
product price: $77.75
/pk 25, $3.11/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M3330K
- Zoro # G2297388
- UPC # 848109043425
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Square Mailing Tubes, 3x3x30", Kraft, 25PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Square Mailing Tubes,3x3x30 In.,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Magnetic Chalkboard w/Decor Frame, 30 x 20, Black Surface/White Frame (2073U00-01)
- SAX True Flow Gloss Glaze, New Leaf, 1 Pint (S2591X)
- TAPE LOGIC Tape Logic® Labels, "Fragile - This Side Up - HWC", 3" x 5", Red/White, 500/Roll (SCL521)
- UNIVERSAL Computer Paper, 20lb, 14-7/8x11, PK2400 (UNV15865)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 6" x 6", Kraft, 25/Bundle (HD1266)
- PARTNERS BRAND Flat Corrugated Boxes, 18" x 18" x, PK25 (18183)
- PARTNERS BRAND Double Wall Boxes with Hand Holes, 24" x 12" x 12", Kraft, 15/Bundle (HD241212DWHH)
- PARTNERS BRAND Gift Boxes, 3" x 3" x 2", Kraft, 100/Case (GB332K)
- PARTNERS BRAND Corrugated Sheets, 60" x 72", Kraft, 5/Bundle (SP6072)
- PARTNERS BRAND Corrugated Boxes, 13" x 8" x 6", Kraft, 25/Bundle (1386)
- IDL PACKAGING 8L x 8W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 25PK (B-886-25)
- Partners Brand Shipping & Moving Boxes