Shop All Mailer Cartons
Partners Brand
Square Mailing Tubes, 3" x 3" x 25", White, 25/Bundle
Mfr # M3325
Zoro # G6493746
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # M3325
- Zoro # G6493746
- UPC # 841436037341
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Mailing Tubes,Square,3x3x25",PK25 |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Mailing Tubes,Square,3x3x25 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERMAN Refill, Ballpoint, Medium, Black (834254)
- MASTERVISION 36"x48" Magnetic Dry Erase Board, Black Frame (MVI050401)
- RITE IN THE RAIN Book, 80 Sheets, Fabrikoid Yellow Cover (370F-LG)
- TYDENBROOKS Padlock Seal, Plastic with Wire Hasp, HDPE, PK100 (1069498)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 15", Kraft, 34/Case (P2515K)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 48", Kraft, 24/Case (P3048K)
- PARTNERS BRAND Literature Mailers, 9" x 6 1/2" x 4", Kraft, 50/Bundle (ML964K)
- PARTNERS BRAND Premium Telescoping Tubes, 4" x 36", Kraft, 15/Case (TT4036K)
- PARTNERS BRAND Wardrobe Boxes, 20" x 20" x 45", Kraft, 5/Bundle (202045WARD)
- PARTNERS BRAND Corrugated Mailers, 7" x 5" x 1", White, 50/Bundle (M751)
- ZORO SELECT Literature Mailers 12" x 12" x 4", White, 50/Bundle (55VK78)
- Partners Brand Mailing Tubes & Cartons