Shop All Mailer Cartons
Partners Brand
Square Mailing Tubes, 3" x 3" x 18", White, 25/Bundle
Mfr # M3318
Zoro # G6493755
product price: $64.75
/pk 25, $2.59/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M3318
- Zoro # G6493755
- UPC # 841436037334
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Mailing Tubes,Square,3x3x18",PK25 |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Mailing Tubes,Square,3x3x18 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Painted (12876)
- MARTIN YALE Collator, Letter/Legal Paper, 6-Sheets (CL6)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Red Ink, Black Barrel, PK12 PK (2096136)
- TOMBOW Correction Tape, 1/6"x394", 4/PK, White/Assorted Dispenser PK (TOM68679)
- PARTNERS BRAND Dish Pack Boxes, 18" x 18" x 28", Kraft, 5/Bundle (181828DISH)
- PARTNERS BRAND Corrugated Mailers, 3" x 3" x 2", White, 50/Bundle (M332)
- PARTNERS BRAND Flat Corrugated Boxes, 32" x 32" x 8", Kraft, 10/Bundle (32328)
- PARTNERS BRAND Corrugated Mailers, 7" x 5" x 1", White, 50/Bundle (M751)
- PARTNERS BRAND Corrugated Boxes, 16" x 16" x 15", Kraft, 25/Bundle (161615)
- PARTNERS BRAND Corrugated Boxes, 14" x 8" x 5", Kraft, 25/Bundle (1485)
- BOX PACKAGING Corrugated Mailers, 30"L x 4"W x 4"H, White (M3044)
- Partners Brand Mailing Tubes & Cartons