Shop All Mailer Cartons
Partners Brand
Square Mailing Tubes, 2" x 2" x 37", White, 50/Bundle
Mfr # M2237
Zoro # G6493789
product price: $107.99
/pk 50, $2.16/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M2237
- Zoro # G6493789
- UPC # 848109036069
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Mailing Tubes,Square,2x2x37",PK50 |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Mailing Tubes,Square,2x2x37 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Glue Stick, 1.3 oz., Clear, PK12 (UNV76752)
- PENDAFLEX Expandable File A-Z, 21 Pockets, Brown (R217AHD)
- EXCEL BLADES Curved Lexan Cutting Scissors, 5.5" Stainless Steel Scissors 6pk (55533)
- BUSINESS SOURCE T-Pins, 9/16" Head Width, 2" L, 100/BX, Silver 10PK (BSN32351)
- PARTNERS BRAND Corrugated Mailers, 7" x 5" x 5" Kraft, 50/Bundle (M755K)
- PARTNERS BRAND Corrugated Boxes, 18 1/2" x 12 1/2" x 14", Kraft, 20/Bundle (181214)
- PARTNERS BRAND Adjustable Tubes, 4 3/4" x 60 - 120", Kraft, 15/Case (P47512AT)
- PARTNERS BRAND Corrugated Mailers, 12" x 9" x 4", Kraft, 50/Bundle (MLR1294K)
- PARTNERS BRAND Heavy-Duty Mailing Tubes with Caps, 4" x 24", Kraft, 12/Case (P4024KHD)
- PARTNERS BRAND Corrugated Mailers, 16" x 4" x 4", Kraft, 50/Bundle (M1644K)
- PARTNERS BRAND Corrugated Mailers, 6" x 6" x 1", White, 50/Bundle (M661)
- Partners Brand Mailer Cartons