Shop All Mailer Cartons
Partners Brand
Square Mailing Tubes, 2" x 2" x 25", White, 50/Bundle
Mfr # M2225
Zoro # G6493798
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # M2225
- Zoro # G6493798
- UPC # 848109036052
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Mailing Tubes,Square,2x2x25",PK50 |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Mailing Tubes,Square,2x2x25 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 3 x 4'' - 1.5 Mil Resealable Poly Bags, 1000PK (S-14474)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Do Not Double Stack", 2" x 3", Red/White, 500/Roll (DL2158)
- TYVEK Tyvek® Tamper Evident Envelopes, 9" x 12", White, 100/Case (TYF0912TE)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion (PFXS34G)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 36", Kraft, 34/Case (P2536K)
- PARTNERS BRAND Corrugated Mailers, 12" x 9" x 4", Kraft, 50/Bundle (MLR1294K)
- PARTNERS BRAND Flat Corrugated Boxes, 11" x 11" x 4", Kraft, 25/Bundle (11114)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 60", Kraft, 50/Case (P2060K)
- PARTNERS BRAND Flat Corrugated Boxes, 26" x 20" x 6", Kraft, 20/Bundle (26206)
- PARTNERS BRAND Corrugated Mailers, 3" x 3" x 3", Kraft, 50/Bundle (M333K)
- PARTNERS BRAND Flat Corrugated Boxes, 24" x 20" x 4", Kraft, 20/Bundle (24204)
- Partners Brand Mailing Tubes & Cartons