Shop All Sorbents
Partners Brand
Sorbents, Universal, Gray
Mfr # SORB280
Zoro # G1366734
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Length 150 ft.
- Width 150 ft.
- Fluids Absorbed Universal
- Height 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SORB280
- Zoro # G1366734
- UPC # 848109058078
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 150 ft. |
Width | 150 ft. |
Height | 32" |
Details
Item | Sorbents |
Color | Gray |
Fluids Absorbed | Universal |
Absorbency Weight | Heavy |
Description
Universal Sorbent Roll,32" x 150 ft.,Hvy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL DIAL 15.2 oz. Foam Sanitizer (06040)
- KUTOL PRODUCTS CO Kutol DuraView Antibacterial Hand Soap 2 Liter Amber Citrus Spice, 4PK (5067)
- BOBRICK B2888 Satin Stainless Steel Tissue Holder (B2888)
- ALPINE INDUSTRIES Universal Hand Sanitizer and Soap Dispenser Stand (430-STAND-BLK)
- PARTNERS BRAND Sorbents, Oil, 4 PK (SORB520)
- BRADY Sorbents, 5 gal, 7 1/2 in x 10 in, Harsh Chemicals, Green, Polypropylene (SRPH100)
- EVOLUTION SORBENT PRODUCTS Global Industrial„¢ Hazmat Pad, Heavy Weight, 15" x 18", Yellow, 100/Pack (2MBYPB-BOX)
- CONDOR Sorbents, 18 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP98)
- BSC PREFERRED Vermiculite 3A - Coarse (S-15281)
- TITE-DRI White 5'' x 7'' Absorbent Meat Fish and Poultry Pad 75 Grams, 1000PK (870TDPP75WHT)
- CONDOR Sorbents, 33 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (35ZR29)
- Partners Brand Sorbents