Shop All Sorbents
Partners Brand
Sorbents, Universal, Gray
Mfr # SORB240
Zoro # G1366759
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 150 ft.
- Width 150 ft.
- Fluids Absorbed Universal
- Height 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SORB240
- Zoro # G1366759
- UPC # 848109058054
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 150 ft. |
Width | 150 ft. |
Height | 32" |
Details
Item | Sorbents |
Color | Gray |
Fluids Absorbed | Universal |
Absorbency Weight | Medium |
Description
Universal Sorbent Roll,32" x 150 ft.,Med
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Swiffer Duster 360 Extend Handle With Refills, PK6 (82074)
- GIZMO 495 Jumbo Debris Dust Pan (GI136451)
- KIMBERLY-CLARK PROFESSIONAL Cleaning Towels DRC 12" x 23", White, 45PK (05770)
- MILWAUKEE TOOL 6.5 Peak HP Wet/Dry Vacuum Motor Head (0931-20)
- PARTNERS BRAND Sorbents, Oil, 4 PK (SORB520)
- BRADY Sorbents, 32 gal, 5 in x 10 ft, Oil, White, Polypropylene (SPC5510)
- SPILLTECH Sorbents, 55 gal, 15 in x 150 ft, Oil, White, Polypropylene (WRSB150H)
- SPILLTECH Sorbents, 23 gal, 8 in x 18 in, Oil, White, Polyester (WPIL818)
- BRADY Sorbents, 20 gal, 15 in x 19 in, Oil, White, Polypropylene (OP300)
- PIG Sorbents, 10 gal, 16 in x 17 in, Oil, White, Polypropylene (SKM602)
- PIG Sorbents, 8 gal, 10 in x 100 ft, Universal, Gray, Polypropylene (MAT226)
- Partners Brand Sorbents