Shop All Sorbents
Partners Brand
Sorbents, Universal, 6 PK
Mfr # SORB320
Zoro # G1366777
product price: $115.99
/pk 6, $19.33/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft.
- Width 3"
- Fluids Absorbed Universal
- Absorbency Weight Heavy
- Height 120"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SORB320
- Zoro # G1366777
- UPC # 848109058092
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 12 ft. |
Width | 3" |
Height | 120" |
Details
Item | Sorbents |
Fluids Absorbed | Universal |
Absorbency Weight | Heavy |
Description
Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Fresh Scent Glass Cleaner 6 oz Foam (SW195R)
- HOSPECO Health Gards Vinyl Urinal Screen, 7 3/4"w x 6 7/8"h, Red, Cherry, PK12 (HOS 03901)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/SideGate Connect, Loop, Green, Cotton/Synthtc, 1TYV6 (1TYV6)
- SHEILA SHINE Cleaner, Size 1 qt. (SS-QT)
- PARTNERS BRAND Sorbents, Oil, 4 PK (SORB520)
- BRADY Sorbents, 20 gal, 15 in x 19 in, Oil, White, Polypropylene (OP300)
- BRADY Sorbents, 32 gal, 5 in x 10 ft, Oil, White, Polypropylene (SPC510)
- PIG Sorbents, 5 gal, 12 in x 12 in, Oil, White, Polypropylene (PIL405)
- FIBERDUCK Sorbents, Oil, 40 PK (PSS34-40)
- SPILLTECH Sorbents, 15 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (YPB100S)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF100H)
- Partners Brand Sorbents