Shop All Sorbents
Partners Brand
Sorbents, Universal, 40 PK
Mfr # SORB300
Zoro # G1239368
product price: $241.99
/pk 40, $6.05/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Fluids Absorbed Universal
- Absorbency Weight Medium
- Height 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SORB300
- Zoro # G1239368
- UPC # 848109058085
- Country of Origin United States
- Category Sorbents
Dimensions
Width | 3" |
Height | 48" |
Details
Item | Sorbents |
Fluids Absorbed | Universal |
Absorbency Weight | Medium |
Description
Package Quantity 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 117 Coil A/C Foaming Cleaner 16 Oz. (117)
- AJAX Dish Soap Ultra Orng28Oz (C32 44678)
- COASTWIDE PROFESSIONAL Kitchen Roll Paper Towels, 2-Ply, 11 X 8.5, White, 30PK (21810CT)
- LIBMAN Libman Commercial Push Broom with Resin Block - 24 - Fine-Duty Bristles - 801 (801)
- PARTNERS BRAND Sorbents, Oil, 4 PK (SORB520)
- BRADY Sorbents, 38 gal, 30 in x 150 ft, Oil, White, Polypropylene (BRO150)
- BRADY Sorbents, 24 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MRO15P)
- CONDOR Sorbents, 16 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (35ZR25)
- BRADY Sorbents, 32 gal, 15 in x 19 in, Universal, White, Cellulose (RFP300)
- BRADY Sorbents, 25 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GP300)
- SPILLTECH Sorbents, 17 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD100M)
- Partners Brand Sorbents