Shop All Sorbents
Partners Brand
Sorbents, Universal, 200 PK
Mfr # SORB100
Zoro # G1239499
product price: $191.99
/pk 200, $0.96/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 16"
- Fluids Absorbed Universal
- Absorbency Weight Light
- Height 18"
- Product Type Sorbent Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SORB100
- Zoro # G1239499
- UPC # 848109058023
- Country of Origin United States
- Category Sorbents
Dimensions
Width | 16" |
Height | 18" |
Details
Item | Sorbents |
Fluids Absorbed | Universal |
Absorbency Weight | Light |
Product Type | Sorbent Pad |
Dispenser Box | No |
Description
Product Type Sorbent Pad, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Glass and All Purpose Cleaner, 2.5L Bottle, 2 PK (101199690)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton/Synthetic (1TYT3)
- CARLISLE FOODSERVICE X-Large Narrow Mop, Cut-End, Natural, PK12 (36973200)
- QUANTUM STORAGE SYSTEMS Tool Caddy, Blue (TC-500BL)
- PARTNERS BRAND Sorbents, Oil, 4 PK (SORB520)
- PIG Sorbents, 1 gal, 2 in x 48 in, Bases, Pink, Polypropylene (PIG353)
- STREETFYTER Sorbents, 28 gal, 16 in x 18 in, Oil-Based Liquids, White, Polypropylene (SFO-75BX)
- SPILLTECH Sorbents, 63 gal, 30 in x 150 ft, Oil, White, Polypropylene (WR150H)
- OIL-DRI Sorbents, 19 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (L90904)
- SPILFYTER Sorbents, 32 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-70)
- SELLARS EverSoak® Medium-Duty Absorbent Pads, 29 Gallon Capacity, 15" x 19", 100 Pads/Case (22867)
- Partners Brand Sorbents