Shop All Sorbents
Partners Brand
Sorbents, Universal, 100 PK
Mfr # SORB220
Zoro # G1366628
product price: $142.99
/pk 100, $1.43/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16"
- Fluids Absorbed Universal
- Absorbency Weight Heavy
- Height 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SORB220
- Zoro # G1366628
- UPC # 848109058047
- Country of Origin United States
- Category Sorbents
Dimensions
Width | 16" |
Height | 18" |
Details
Item | Sorbents |
Fluids Absorbed | Universal |
Absorbency Weight | Heavy |
Description
Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7-1/4"Red/White, Plastic Trigger Sprayer, 6 Pack (110566)
- BOARDWALK 24 in Sweep Face Broom Heads, Maroon (BWK20324)
- HOOVER Hoover Comm Upright Belt, PK2 (AH20075)
- GEERPRES Head Frame Assembly - Wire Wall-Mate (9521)
- PARTNERS BRAND Sorbents, Oil, 4 PK (SORB520)
- OIL-DRI Sorbents, 44 gal, 30 in x 150 ft, Oil, White, Polypropylene (L90780)
- BRADY Sorbents, 20 gal (US), 15 in x 19 in, Oil, White, Polypropylene (SPC500)
- BRADY Sorbents, 70 gal (US), 3 ft x 144 ft, Oil, White, Polypropylene (SPC150)
- BRADY Sorbents, 27 gal, 7 1/2 in x 200 ft, Universal, Green, Polypropylene (UN75200)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Universal, Pink, Polypropylene (MAT309)
- SPILLTECH Sorbents, 30 gal, 10 in x 10 in, Harsh Chemicals, Yellow, Polyester (YPIL1010)
- Partners Brand Sorbents