Shop All Sorbents
Partners Brand
Sorbents, Oil, Gray
Mfr # SORB480
Zoro # G1366908
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Length 150 ft.
- Width 150 ft.
- Fluids Absorbed Oil
- Absorbency Weight Heavy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SORB480
- Zoro # G1366908
- UPC # 848109058177
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 150 ft. |
Width | 150 ft. |
Height | 32" |
Details
Item | Sorbents |
Color | Gray |
Fluids Absorbed | Oil |
Absorbency Weight | Heavy |
Description
Oil Only Sorbent Roll,32"x150 ft.,Heavy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Wood (1TZA7)
- DIVERSEY Diversey„¢ Oxivir Tb One-Step Disinfectant Cleaner, Liquid, 32 Oz. (4277285EA)
- DIVERSEY 1,000 mL Personal Soaps 12 PK (5487)
- LIBMAN High Power 13 in. W Stiff Recycled Plastic Broom with Dustpan (905)
- PARTNERS BRAND Sorbents, Oil, 4 PK (SORB520)
- SPILLTECH Sorbents, 28 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPL100H)
- STREETFYTER Sorbents, 28 gal, 16 in x 18 in, Universal, Gray, Polypropylene (SFG-75BX)
- PIG Sorbents, 12 gal, Universal, Black, Gray, High-Density Polypropylene/Polypropylene/Cellulose (PAN201)
- PIG Sorbents, 24 gal, 5 in x 10 ft, Oil, Black, White, Polyester (BOM412)
- SPILFYTER Sorbents, 38 gal, 16 in x 18 in, Universal, Green, Polypropylene (G-70)
- PIG Sorbents, 4 gal, 8 in x 8 in, Harsh Chemicals, Pink, Polypropylene (PIL302)
- Partners Brand Sorbents