Shop All Sorbents
Partners Brand
Sorbents, Oil, 200 PK
Mfr # SORB400
Zoro # G1366725
product price: $148.99
/pk 200, $0.74/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Fluids Absorbed Oil
- Absorbency Weight Light
- Height 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SORB400
- Zoro # G1366725
- UPC # 848109058139
- Country of Origin United States
- Category Sorbents
Dimensions
Width | 18" |
Height | 16" |
Details
Item | Sorbents |
Fluids Absorbed | Oil |
Absorbency Weight | Light |
Description
Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1-1/4 in. 5-Piece Wet/Dry Vac Car Cleaning Kit, Auto-Detailing Accessories (CMXZVBE38662)
- STEVEO PRODUCTS SteveO's Techno Pad Kit Green Walnut Scrub Pad (009-09-84)
- HARDWARE RESOURCES 35 qt Trash Can, White, White Birch (CAN-WBMD35WH)
- EKCOS INNOVATIONS Fresh Drop Multi-Use Air Freshener Insert Purple/Berry, PK6 (FDI-1P-6)
- PARTNERS BRAND Sorbents, Oil, 4 PK (SORB520)
- SPILLTECH Sorbents, 37 gal, 16 1/2 in x 20 in, Oil, Red, White, Polyester (WPIL10)
- SPILLTECH Sorbents, 29 gal, 15 in x 19 in, Oil, White, Polypropylene (WPB100H)
- PIG PIG Gray Ham-O Absorbent Mat Roll in Dispenser Box 1 roll/box 75' L x 16" W (MAT1000)
- OIL-DRI Sorbents, 8 gal, 22 in Dia., Universal, Gray, Polypropylene (L90501)
- OIL-DRI Oil Absorbent Pad 15X60" (L90908)
- SPILLTECH Sorbents, 18 gal, 10 in x 14 in, Oil, White, Polypropylene (WPF1014H)
- Partners Brand Sorbents