Shop All Sorbents
Partners Brand
Sorbents, Oil, 100 PK
Mfr # SORB580
Zoro # G1366829
product price: $149.99
/pk 100, $1.50/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Fluids Absorbed Oil
- Absorbency Weight Heavy
- Height 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SORB580
- Zoro # G1366829
- UPC # 848109058221
- Country of Origin United States
- Category Sorbents
Dimensions
Width | 18" |
Height | 16" |
Details
Item | Sorbents |
Fluids Absorbed | Oil |
Absorbency Weight | Heavy |
Description
Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSKE PRODUCTS 22" Natural Rubber Floor Squeege, Double bladed (49822-R)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Natural, Wood (1TYY9)
- GLOBAL INDUSTRIAL Round Blue, Plastic (240458BL)
- INTEPLAST GROUP 55 gal Trash Bags, 36 in x 60 in, Super Heavy-Duty, 0.87 mil, Black, 150 PK (S366022K)
- PARTNERS BRAND Sorbents, Oil, 4 PK (SORB520)
- PIG Sorbents, 47 gal, 32 in x 150 ft, Universal, Green, Polypropylene (MAT269)
- WYK Sorbents, 2 qt., 12 PK (2012)
- OIL-DRI Sorbents, 10 gal, 3 in x 10 ft, Oil, White, Polypropylene (L71519G)
- BRADY Sorbents, 44 gal, 30 in x 150 ft, Oil, White, Polypropylene (ENV150)
- PIG Sorbents, 9 gal, 3 in x 48 in, Universal, Blue, Vermiculite (PIG238)
- BRADY Sorbents, 20 gal, 15 in x 17 in, Universal, Gray, Polypropylene (BPU100)
- Partners Brand Sorbents