Shop All Sorbents
Partners Brand
Sorbents, Oil, 100 PK
Mfr # SORB440
Zoro # G1366786
product price: $146.99
/pk 100, $1.47/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Fluids Absorbed Oil
- Absorbency Weight Heavy
- Height 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SORB440
- Zoro # G1366786
- UPC # 848109058153
- Country of Origin United States
- Category Sorbents
Dimensions
Width | 18" |
Height | 16" |
Details
Item | Sorbents |
Fluids Absorbed | Oil |
Absorbency Weight | Heavy |
Description
Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS LEATHER WIPES GOLD CLASS RICH (MGG-10900)
- PROTEAM Drum Latch, ProGuard 4 (826387)
- HOSPECO Value Counter Cloth/Bar Mop, White, 25 Pounds/Bag (534-25BP)
- TOTER 35 gal Square Trash Can, Graystone (SSC35)
- PARTNERS BRAND Sorbents, Oil, 4 PK (SORB520)
- BRADY Sorbents, 12 gal, 3 in x 12 ft, Universal, Brown, Spunbound Polypropylene (MS-124)
- PIG Sorbents, 1 gal, 2 in x 48 in, Bases, Pink, Polypropylene (PIG353)
- SPILLTECH Sorbents, 45 gal, 30 in x 30 in, Oil, White, Polypropylene (WPKB50H)
- BRADY Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (MRO100)
- TITE-DRI White 5'' x 7'' Absorbent Meat Fish and Poultry Pad 75 Grams, 1000PK (870TDPP75WHT)
- SPILLTECH Sorbents, 30 gal, 5 in x 10 ft, Oil, White, Polyester (WB510SN)
- Partners Brand Sorbents