Shop All Sorbents
Partners Brand
Sorbents, Oil, 100 PK
Mfr # SORB420
Zoro # G1366743
product price: $122.99
/pk 100, $1.23/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Fluids Absorbed Oil
- Absorbency Weight Medium
- Height 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SORB420
- Zoro # G1366743
- UPC # 848109058146
- Country of Origin United States
- Category Sorbents
Dimensions
Width | 18" |
Height | 16" |
Details
Item | Sorbents |
Fluids Absorbed | Oil |
Absorbency Weight | Medium |
Description
Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Orange, Plastic (45897)
- QUEST NU-VIEW Concession & Food Equipment Cleaner, 20oz (20301-1)
- BLUE MAGIC Foam Upholstery Cleaner with Stain Guard (914-06)
- RUG DOCTOR Rug Doctor 1672799 96 oz Oxy Deep Carpet Cleaner Liquid (1672799)
- PARTNERS BRAND Sorbents, Oil, 4 PK (SORB520)
- PIG Sorbents, 12 gal, 3 in x 48 in, Oil, White, Polypropylene (SKM600)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT203)
- CONDOR Sorbents, 26 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (436M80)
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRB150M)
- EVOLUTION SORBENT PRODUCTS Sorbents, Gray, Polypropylene (2MBGRL-BOX)
- SPILLTECH Sorbents, 69 gal, 30 in x 150 ft, Universal, Gray, Cellulose (GRC150H)
- Partners Brand Sorbents