Shop All Sorbents
Partners Brand
Sorbents, 55 gal., 22 in Dia., Universal, 11 PK
Mfr # SORB360
Zoro # G1366768
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 55 gal.
- Size 22 in Dia.
- Width 22"
- Fluids Absorbed Universal
- Diameter 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SORB360
- Zoro # G1366768
- UPC # 848109058115
- Country of Origin United States
- Category Sorbents
Dimensions
Size | 22 in Dia. |
Width | 22" |
Diameter | 22 in |
Fits Drum Size | 55 gal |
Details
Item | Sorbents |
Volume Absorbed per Pkg. | 55 gal. |
Fluids Absorbed | Universal |
Product Type | Drum Top Pad |
Dispenser Box | No |
Description
Product Type Drum Top Pad, Size 22 in Dia., Package Quantity 11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Towels & Wipes, White, Pop-Up Box, Paper, 4; 88 Wipes, Unscented, 10 PK (47044)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6501-000000)
- RENOWN ANTIBACTERIAL FOAM HAND SOAP, TOUCH-FREE, 1,200ML (REN02544)
- PROTEAM Replacement Double Swivel Elbow Cuff 1.5" (101928)
- PARTNERS BRAND Sorbents, Oil, 4 PK (SORB520)
- ALLPOINTS Spill Hero Absorbent Universal (8026533)
- PIG Sorbents, 40 gal, 32 in x 150 ft, Oil, White, Polypropylene (MAT4107)
- FRESH PRODUCTS Sorbents, 720 oz, 6 PK (FRS 6-14-SS)
- CONDOR Sorbents, 8 gal, 8 1/2 in x 17 in, Harsh Chemicals, Green, Polypropylene (35ZR19)
- SPILLTECH Sorbents, 30 gal, 5 in x 10 ft, Oil, White, Polyester (WB510SN)
- FIBERDUCK Sorbents, Oil, 10 PK (PWS818-10)
- Partners Brand Sorbents