Shop All Ropes
Partners Brand
Solid Braided Nylon Rope, 1/8", 320 lb, White, 500'/Case
Mfr # TWR116
Zoro # G6625160
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Length 500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TWR116
- Zoro # G6625160
- UPC # 848109017198
- Country of Origin United States
- Category Ropes
Dimensions
Rope Length | 500 ft |
Details
Item | Nylon Rope,Solid,Braided,1/8",320 lb |
Color | White |
Description
Nylon Rope,Solid,Braided,1/8 In.,320 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 800 lb. Load Rating, Gray (400K89)
- SOUTHWORTH Scissor Lift Table, 1500 lb. Cap, 115V, 24"W, 48"L (LL1.5-35-2448)
- FAIRBANKS Thermoplastic Rubber Wheels, 8" (2528-RC)
- WARN INDUSTRIES WINCH ACCESSORIES, PREMRECOVERYSTRAP -3X30' (88924)
- PARTNERS BRAND Solid Braided Nylon Rope, 1/8", 320 lb, Black, 500'/Case (TWR117)
- PARTNERS BRAND Twisted Polyester Rope, 1/4", 1,320 lb, White, 600'/Case (TWR136)
- PARTNERS BRAND Twisted Nylon Rope3/8", 3,240 lb, White, 600'/Case (TWR125)
- PARTNERS BRAND Twisted Polyester Rope, 1/2", 5,080 lb, White, 600'/Case (TWR138)
- PARTNERS BRAND Twisted Polypropylene Rope, 3/8", 2,450 lb., White, 600'/Case (TWR107)
- PARTNERS BRAND Polypropylene Tying Twine, 1-Ply, 145 lb, White, 8500'/Case (TWT850)
- ZORO SELECT Rope, 600ft, Wht, 154lb., Nylon (530080-00600)
- Partners Brand Ropes