Shop All Document Holders
Partners Brand
Solid Black Job Ticket Holders, 11" x 14", Black, 25/Case
Mfr # JTH118
Zoro # G2285083
product price: $103.99
/pk 25, $4.16/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Width 11"
- Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # JTH118
- Zoro # G2285083
- UPC # 848109047416
- Country of Origin China
- Category Document Holders
Dimensions
Width | 11" |
Length | 14" |
Details
Item | Back Job Ticket Holders,11x14",Package Quantity 25 |
Material | Vinyl |
Color | Black |
Description
Back Job Ticket Holders,11x14 In.,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART PAPER BROWN KRAFT 9X12 100 SHEETS PK (BK69)
- ZORO SELECT 20" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRE5)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Green PK12 (UNV08862)
- TAPE LOGIC Tape Logic® #160 Industrial Tape, 1.6 mil, 3" x 110 yds., Clear, 24/Case (T905160)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Yellow, 15/Case (JTH115YE)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Blue, 15/Case (JTH115BE)
- PARTNERS BRAND Magnetic Job Ticket Holders, 9" x 12", Black, PK 25 (JTH140)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Green, 15/Case (JTH115GN)
- PARTNERS BRAND Tray Counter Display, 15 3/4" x 12" x 6", White, 10/Bundle (MDIS101)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Red, 15/Case (JTH115RD)
- C-LINE PRODUCTS Sheet Protector, 17x11, Clear, PK200 (62097)
- Partners Brand Document Holders