Shop All Document Holders
Partners Brand
Solid Back Job Ticket Holders, 8 1/2" x 11", Black, 25/Case
Mfr # JTH119
Zoro # G2285092
product price: $71.49
/pk 25, $2.86/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Width 8 1/2"
- Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # JTH119
- Zoro # G2285092
- UPC # 848109047409
- Country of Origin China
- Category Document Holders
Dimensions
Width | 8 1/2" |
Length | 11" |
Details
Item | Back Job Ticket Holders,8-1/2x11",Package Quantity 25 |
Material | Vinyl |
Color | Black |
Description
Back Job Ticket Holders,8-1/2x11 In.,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5001.5047 1100 lbs Motorcycle Scissors Jack - Narrow (5001.5047)
- CAMBRIDGE QuickNotes Business Black Notebook (06066)
- TRU RED Roller Ball Pen, Stick, Fine 0.5 mm, Assorted Ink Colors, Black Barrel, 3PK (TR58251)
- SCHOOL SMART PAPER NOTEBOOK 1 SUBJECT 11X8.5 80 SHEET (P085420SS-5987)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Yellow, 15/Case (JTH115YE)
- PARTNERS BRAND Stitched Job Ticket Holders, 11" x 17", Black, 25/Case (JTH107)
- PARTNERS BRAND Tray Counter Display, 15 3/4" x 12" x 6", White, 10/Bundle (MDIS101)
- PARTNERS BRAND Stitched Job Ticket Holders, Long Side Opening , 12" x 9", Black, 25/Case (JTH120)
- PARTNERS BRAND Magnetic Job Ticket Holders, 9" x 12", Black, PK 25 (JTH140)
- PARTNERS BRAND Stitched Job Ticket Holders, 8 1/2" x 11", Black, 25/Case (JTH104)
- BETTER OFFICE PRODUCTS Shop Ticket Holders, 9in. x 12in. Stitched Black Edge Trim, 25PK (81091)
- Partners Brand Document Holders