Shop All Protective Packaging Foam
Partners Brand
Soft Foam Sheets, 2" x 24" x 24", Charcoal, 6/Case
Mfr # FSC24242
Zoro # G6493831
product price: $161.99
/pk 6, $27.00/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane Foam
- Length 24"
- Width 24"
- Height 2"
- Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FSC24242
- Zoro # G6493831
- UPC # 841436069038
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 24" |
Width | 24" |
Height | 2" |
Details
Item | Sheets,Foam,Soft,2x24x24",PK6 |
Material | Polyurethane Foam |
Color | Charcoal |
Description
Sheets,Foam,Soft,2x24x24 In.,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 40" x 8" x 8", Kraft, 25/Bundle (11R264)
- MR. SKETCH Scented Markers, Chisel Tip, Assorted Colors, PK24, Recommended Grade: PK+ (SAN1905069)
- EDUCATIONAL INSIGHTS Nancy B Science Club® MoonScope™ And Sky Gazers Activity Journal (5351)
- UNIVERSAL Bulldog Clips, Jumbo, Nickel-Plated, PK12 (UNV31266)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/8" x 12" x 350', White, 1/Each (FWUPS18S12P)
- PARTNERS BRAND Soft Foam Sheets, 1" x 24" x 24", Charcoal, 12/Case (FSC24241)
- PARTNERS BRAND Anti-Static Pick and Pack Foam, 24" x 24" x 1", 1" Squares, Pink, 12/Case (FPP242411)
- PARTNERS BRAND Soft Foam Roll, 1" x 24" x 36', White, 1/Each (FR2436)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/16" x 24" x 900', White, 1/Each (FWUPS116S24)
- PARTNERS BRAND Plastic Jug Foam Insert, 2 - 1 Gallon, White, 48/Case (HAZ1064)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ61)
- Partners Brand Protective Packaging