Shop All Protective Packaging Foam
Partners Brand
Soft Foam Sheets, 2" x 12" x 12", White, 24/Case
Mfr # FSW12122
Zoro # G6493840
product price: $162.99
/pk 24, $6.79/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane Foam
- Length 12"
- Width 12"
- Height 2"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FSW12122
- Zoro # G6493840
- UPC # 841436068796
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 12" |
Width | 12" |
Height | 2" |
Details
Item | Sheets,Foam,Soft,2x12x12",PK24 |
Material | Polyurethane Foam |
Color | White |
Description
Sheets,Foam,Soft,2x12x12 In.,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Roundring View Binder, Black, 4PK (BSN09950BD)
- SCOTCH Laminator, Cartridge, 8.5" Heat-Free, Black (DL961)
- SCOTCH 3/4 in. W X 650 in. L Gift Wrapping Tape Clear (CLIP-15)
- SCHOOL SMART BINDER VIEW D-RING 2 IN BLUE (2006481)
- PARTNERS BRAND Air Foam Rolls, 1/8" x 72" x 550', White, 1/Each (FW1872)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 6" x 250', White, 12/Bundle (FW14S6P)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/16" x 24" x 900', White, 1/Each (FWUPS116S24)
- PARTNERS BRAND Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 36" x 250', White, 2/Bundle (FW14S36P)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/8" x 12" x 350', White, 1/Each (FWUPS18S12P)
- PELICAN Pick N Pluck Foam for 1510 (1511)
- Partners Brand Protective Packaging