Shop All Protective Packaging Foam
Partners Brand
Soft Foam Sheets, 1" x 24" x 24", Charcoal, 12/Case
Mfr # FSC24241
Zoro # G6493886
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane Foam
- Length 24"
- Width 24"
- Height 1"
- Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # FSC24241
- Zoro # G6493886
- UPC # 841436069014
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 24" |
Width | 24" |
Height | 1" |
Details
Item | Sheets,Foam,Soft,1x24x24",PK12 |
Material | Polyurethane Foam |
Color | Charcoal |
Description
Sheets,Foam,Soft,1x24x24 In.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Rubber Band, Size 1", Pink, PK5 (98011)
- START INTERNATIONAL Smooth Holder, Separating Roller (ZCM1000P533)
- LEARNING ADVANTAGE Three Activity Wall Panel, Bear (50471)
- ACCO Self-Adhesive Paper Fasteners, 1" Capacity, 2.75" Center, Brown, PK100 (A7070011K)
- PARTNERS BRAND Air Foam Rolls, 1/16" x 36" x 1250', White, 2/Bundle (FW116S36)
- PARTNERS BRAND Perforated Air Foam Rolls, 3/32" x 36" x 750', White, 2/Bundle (FW332S36P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 36" x 250', White, 2/Bundle (FW14S36P)
- PARTNERS BRAND Soft Foam Sheets, 2" x 12" x 12", White, 24/Case (FSW12122)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/16" x 18" x 1250', White, 4/Bundle (FW116S18P)
- PARTNERS BRAND Soft Foam Roll, 1" x 12" x 36', White, 1/Each (FR1236)
- INSTAPAK SIMPLE Instant Foam Packaging (1001AAB-01)
- Partners Brand Protective Packaging