Shop All Protective Packaging Foam
Partners Brand
Soft Foam Sheets, 1" x 12" x 12", White, 48/Case
Mfr # FSW12121
Zoro # G6493895
product price: $159.99
/pk 48, $3.33/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane Foam
- Length 12"
- Width 12"
- Height 1"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FSW12121
- Zoro # G6493895
- UPC # 841436068727
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 12" |
Width | 12" |
Height | 1" |
Details
Item | Sheets,Foam,Soft,1x12x12",PK48 |
Material | Polyurethane Foam |
Color | White |
Description
Sheets,Foam,Soft,1x12x12 In.,PK48, Package Quantity 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP Staple Cartridge - Box of 3 - 5K/Cartridge (MXSCX1)
- XEROX 106R03500 Toner, 2500 Page-Yield, Black (106R03500)
- SHARPIE Black Markers, 12 PK (1735790)
- RITE IN THE RAIN All Weather Pocket Memo Book, 3-1/2x5 in. (374-M)
- PARTNERS BRAND Anti-Static Air Foam Rolls, 1/4" x 12" x 250', Pink, 6/Each (FW14S12AS)
- PARTNERS BRAND Anti-Static Foam Shippers, 5" x 5" x 3", Pink/White, 24/Case (FSA553)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 12" x 85', White, 1/Each (FD1412)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24)
- PARTNERS BRAND Soft Foam Roll, 1" x 12" x 36', White, 1/Each (FR1236)
- PARTNERS BRAND Anti-Static Foam Shippers, 18" x 12" x 2 3/4", Pink/White, 24/Case (FSA18122)
- PELICAN Foam for 1030 Pelican Microcase (1032)
- Partners Brand Protective Packaging Foam