Shop All Protective Packaging Foam
Partners Brand
Soft Foam Roll, 2" x 24" x 18', White, 1/Each
Mfr # FR2418
Zoro # G6493956
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane Foam
- Length 18'
- Width 24"
- Height 2"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FR2418
- Zoro # G6493956
- UPC # 841436068994
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 18' |
Width | 24" |
Height | 2" |
Details
Item | Soft Foam Roll,2x24x18 ft. |
Material | Polyurethane Foam |
Color | White |
Description
Soft Foam Roll,2x24x18 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Cold Pack, 3-1/4" L, 4" W, PK192 (PP3)
- SEALER SALES Light Duty: 16"W x 6"H x 20"L Shrink Tunnel, 110V, Tabletop (ST-1606-20-110V-Tabletop)
- ILC Replacement For EREPLACEMENTS, CF226X (CF226X)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK6 (2NKT4)
- PARTNERS BRAND Anti-Static Pick and Pack Foam, 24" x 24" x 1", 1" Squares, Pink, 12/Case (FPP242411)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 36" x 250', White, 2/Bundle (FW14S36P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 6" x 250', White, 12/Bundle (FW14S6P)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 12" x 85', White, 1/Each (FD1412)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/16" x 12" x 900', White, 1/Each (FWUPS116S12P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 48" x 550', White, 1/Each (FW1848P)
- ZORO SELECT Foam Roll, 250 ft. L, White, 48 In. W (5VFE8)
- Partners Brand Protective Packaging Foam