Shop All Protective Packaging Foam
Partners Brand
Soft Foam Roll, 1" x 24" x 36', White, 1/Each
Mfr # FR2436
Zoro # G6493980
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane Foam
- Length 36'
- Width 24"
- Height 1"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FR2436
- Zoro # G6493980
- UPC # 841436068932
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 36' |
Width | 24" |
Height | 1" |
Details
Item | Foam Roll,Soft,1x24x36 ft. |
Material | Polyurethane Foam |
Color | White |
Description
Foam Roll,Soft,1x24x36 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK A10 Paint Marker Black 2mm 12/bx (10101)
- SMARTMAX My First Animal Train (SMX410US)
- TARIFOLD Document Desk Display Unit, 10 Black Pock (D271)
- SCHOOL SMART Electric Pencil Sharpener, 5-1/2 x 3-3/4 x 7-3/4 Inches (V8)
- PARTNERS BRAND Soft Foam Sheets, 1" x 24" x 24", Charcoal, 12/Case (FSC24241)
- PARTNERS BRAND Air Foam Rolls, 1/4" x 72" x 250', White, 1/Each (FW1472)
- PARTNERS BRAND Air Foam Rolls, 1/16" x 24" x 1250, White, 3/Bundle (FW116S24)
- PARTNERS BRAND Flush Cut Foam Pouches, 4" x 8", White, 500/Case (FP48)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24P)
- PARTNERS BRAND Air Foam Rolls, 3/32" x 72" x 750', White, 1/Each (FW33272)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 72" x 250', White, 1/Each (FW1472P)
- Partners Brand Protective Packaging