Shop All Protective Packaging Foam
Partners Brand
Soft Foam Roll, 1" x 12" x 36', White, 1/Each
Mfr # FR1236
Zoro # G6493999
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane Foam
- Length 36'
- Width 12"
- Height 1"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # FR1236
- Zoro # G6493999
- UPC # 841436068833
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 36' |
Width | 12" |
Height | 1" |
Details
Item | Foam Roll,Soft,1x12x36 ft. |
Material | Polyurethane Foam |
Color | White |
Description
Foam Roll,Soft,1x12x36 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 2200g Capacity (SPX2202)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 7" x 5 1/2", Red, 1000/Case (PL406)
- LEARNING ADVANTAGE Magnetic Two-Color Counters, PK200 (7210)
- AVERY DENNISON Easy Peel Address Labels 1" x 2-5/8", 250 Sheets, 7500/Box (5960)
- PARTNERS BRAND Anti-Static Flush Cut Foam Pouches, 9" x 12", Pink, 150/Case (FP912AS)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/16" x 48" x 1250', White, 1/Each (FW11648P)
- PARTNERS BRAND Plastic Jug Foam Insert, 1-1 Gallon, White, 48/Case (HAZ1063)
- PARTNERS BRAND Flush Cut Foam Pouches, 4" x 8", White, 500/Case (FP48)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 48" x 550', White, 1/Each (FW1848P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/32" x 12" x 2000', White, 6/Bundle (FW132S12P)
- PELICAN Divider/Foam Set for 1640 Case (1645)
- Partners Brand Protective Packaging