Shop All Utility Knife Blades
Partners Brand
Snap Blades, 8 Pt., Silver, 100/Case
Mfr # KN220
Zoro # G6625319
product price: $87.49
/pk 100, $0.87/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Blade Type Snap-Off
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KN220
- Zoro # G6625319
- UPC # 841436074384
- Country of Origin Malaysia
- Category Utility Knife Blades
Details
Material | Metal |
Blade Type | Snap-Off |
Item | Snap Blades,8 Pt,PK100 |
Color | Silver |
Description
Snap Blades,8 Pt,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Ergo-Lunar Crimper with Insul. Terminals (1PK-3003FD27)
- MITUTOYO Dial (101832)
- VEGA Screwdriver, Sl, 2.0 mm x 1-9/16 in (PSSL20130)
- PROTO Open End Wrench, Metric, 3/8" Head Size (J32123)
- PARTNERS BRAND Replacement Bag Trimming Blades, Silver, 10/Case (TDPRODEB3)
- PARTNERS BRAND Single Edge Blades, Silver, 100/Case (KN222)
- PARTNERS BRAND Snap Blades, 13 Pt., Silver, 250/Case (KN218)
- EXCEL BLADES Mini Micro Blade Replacement Hobby Mitey Knife Blade, 5pcs., 12pk. (20096)
- STANLEY Snap-off Utility Blade, 18mm W, PK10 (11-718T)
- WESTWARD Snap-off Utility Blade, 9mm W, PK3 (2ZRJ7)
- ALLWAY K-Series Retractable Utility Knife, 3 Blades Pack (RK4)
- Partners Brand Utility Knife Blades