Shop All Facility Signs
Partners Brand
Smoking Area, Facility Sign, 6"x9", 6" Width, 1/8" Plastic
Mfr # SN211
Zoro # G2297123
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Sign Material 1/8" Plastic
- Sign Background Color Brown/White
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SN211
- Zoro # G2297123
- UPC # 848109046860
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6" |
Length | 9" |
Details
Item | Smoking Area,Facility Sign,6"x9" |
Sign Material | 1/8" Plastic |
Sign Background Color | Brown/White |
Description
Smoking Area,Facility Sign,6 In.x9 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Blue, Size 2XL/3XL (AC-QC2/3XLBL)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Tan (4010)
- NMC Danger Automatic Equipment May Start At, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D401PB)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC221022)
- PARTNERS BRAND Men/Women Restroom, ADA, Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN105)
- PARTNERS BRAND Stairs, ADA Compliant, Plastic Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN101)
- PARTNERS BRAND Men Restroom, ADA, Plastic Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN102)
- PARTNERS BRAND Women Restroom Ada Plastic Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN103)
- PARTNERS BRAND Men/Women Accessible, ADA.Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN109)
- PARTNERS BRAND Emergency Exit Only Facility Sign, 6" x 9", Red/White, 1/Each, SN203 (SN203)
- NMC Lane Ends Merge Right Sign, TM261K (TM261K)
- Partners Brand Facility Signs