Shop All Facility Signs
Partners Brand
Smoke-Free Facility, Sign, 6"x9", 6" Width, 1/8" Plastic
Mfr # SN208
Zoro # G2297062
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Sign Material 1/8" Plastic
- Sign Background Color Gray/Red/Black
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SN208
- Zoro # G2297062
- UPC # 848109046839
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6" |
Length | 9" |
Details
Item | Smoke-Free Facility,Sign,6"x9" |
Sign Material | 1/8" Plastic |
Sign Background Color | Gray/Red/Black |
Description
Smoke-Free Facility,Sign,6 In.x9 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Antislip Tape, Mineral Coated, Black (610)
- PANDUIT Thermal Transfer Label, 1x1.6, PK2500 (S100X160YAJ)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 8, 1 PR (11-937)
- NEVS 3/4" wide x 500" Green Labeling Tape (T-75-Green)
- PARTNERS BRAND Women Restroom Ada Plastic Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN103)
- PARTNERS BRAND Men/Women Accessible, ADA.Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN109)
- PARTNERS BRAND Men Restroom, ADA, Plastic Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN102)
- PARTNERS BRAND Stairs, ADA Compliant, Plastic Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN101)
- PARTNERS BRAND Men/Women Restroom, ADA, Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN105)
- PARTNERS BRAND Emergency Exit Only Facility Sign, 6" x 9", Red/White, 1/Each, SN203 (SN203)
- SIGNMISSION OSHA Sign, 10" H, Rigid Plastic, Please Do Not Feed Ducks And Geese Sign With Symbol, Landscape (OS-NS-P-1014-L-17379)
- Partners Brand Facility Signs