Shop All Corrugated Pads
Partners Brand
Singleface Corrugated Roll, B-Flute, 48" x 250', Kraft, 1/Roll
Mfr # SF48B
Zoro # G2297071
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 250'
- Width 48"
- Material B-Flute Corrugated
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SF48B
- Zoro # G2297071
- UPC # 848109043296
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 250' |
Width | 48" |
Details
Item | Singleface Corrugated Roll,48x250 ft., |
Material | B-Flute Corrugated |
Color | Kraft |
Description
Singleface Corrugated Roll,48x250 ft.,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 12x12x10 in (55NM43)
- LEXMARK Black Toner Cartridge 1.5K YLD (C3210K0)
- TAPE LOGIC Tape Logic® Labels, "Expedite", 3" x 5", Fluorescent Yellow, 500/Roll (DL2381)
- BUBBLE WRAP Air Bubble, Clear, 65 ft. (90065)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 26" x 38", Kraft, 70/Case (CPHD2638)
- PARTNERS BRAND Corrugated Sheets, 48" x 40", White, 5/Bundle (SP4048W)
- PARTNERS BRAND Plastic Corrugated Sheets, 48" x 96", Blue, 10/Bundle (PCS4896BL)
- PARTNERS BRAND Corrugated Sheets, 48" x 48", White, 5/Bundle (SP4848W)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 3" x 250', Kraft, 1/Roll (SF03)
- PARTNERS BRAND Chipboard Pads, 12" x 12", Kraft, 625/Case (CP1212)
- ZORO SELECT Corrugated Roll, 250 ft. L x 60 in. W (SF60)
- Partners Brand Protective Packaging