Shop All Corrugated Pads
Partners Brand
Singleface Corrugated Roll, B-Flute, 36" x 250', Kraft, 1/Roll
Mfr # SF36B
Zoro # G2297202
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 250'
- Width 36"
- Color Kraft
- Material B-Flute Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SF36B
- Zoro # G2297202
- UPC # 848109043104
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 250' |
Width | 36" |
Details
Item | Singleface Corrugated Roll,36x250 ft., |
Color | Kraft |
Material | B-Flute Corrugated |
Description
Singleface Corrugated Roll,36x250 ft.,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Rubber Bands, Size 19, 1 lb./BG, 3-1/2"x1/16", Natural Crepe PK (BSN15737)
- MELISSA & DOUG Under the Sea Wooden Jigsaw Puzzle, 12" x 16", 24 Pieces (2938)
- BROTHER Adhesive Label Tape Cartridge 15/16" x 26-1/4 ft., Black/White (HGeS2515PK)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 6", Kraft, 25/Bundle (11R395)
- PARTNERS BRAND Chipboard Pads, 8 1/2" x 14", Kraft, 760/Case (CP8514)
- PARTNERS BRAND Corrugated Sheets, 48" x 40", White, 5/Bundle (SP4048W)
- PARTNERS BRAND Chipboard Pads, 12" x 12", Kraft, 625/Case (CP1212)
- PARTNERS BRAND Chipboard Pads, 5" x 7", Kraft, 1125/Case (CP57)
- PARTNERS BRAND Corrugated Sheets, 32" x 48", Kraft, 5 /Bundle (SP3248)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 18" x 250', Kraft, 1 Roll (SF18)
- ZORO SELECT Corrugated Roll, 250ftx12in, 0.172in Thick (36MZ86)
- Partners Brand Corrugated Pads