Shop All Corrugated Pads
Partners Brand
Singleface Corrugated Roll, B-Flute, 24" x 250', Kraft, 1/Roll
Mfr # SF24B
Zoro # G2297099
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 250'
- Width 24"
- Material B-Flute Corrugated
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SF24B
- Zoro # G2297099
- UPC # 848109043098
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 250' |
Width | 24" |
Details
Item | Singleface Corrugated Roll,24x250 ft., |
Material | B-Flute Corrugated |
Color | Kraft |
Description
Singleface Corrugated Roll,24x250 ft.,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 15" x 10", Kraft, 20/Bundle (493T66)
- BARKER CREEK Go Green Computer Paper, 50 sheets/Package (724)
- CONDOR OUTDOOR PRODUCTS 3 DAY ASSAULT PACK, COYOTE BROWN (125-498)
- COSCO Stamp Pad, Black, 2 1/2 In W x 2 1/8 In L (038868)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 8 1/2" x 11", Kraft, 750/Case (CPHD8511)
- PARTNERS BRAND Corrugated Layer Pads, 17 7/8" x 17 7/8", Kraft, 50/Bundle (SP17)
- PARTNERS BRAND Corrugated Layer Pads, 7 7/8" x 7 7/8", Kraft, 100/Bundle (SP77)
- PARTNERS BRAND Chipboard Pads, 18" x 24", Kraft, 190/Case (CP1824)
- PARTNERS BRAND Corrugated Sheets, 36" x 42", Kraft, 5 /Bundle (SP3642)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 4" x 250', Kraft, 1 Roll (SF04)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- Partners Brand Protective Packaging