Shop All Corrugated Pads
Partners Brand
Singleface Corrugated Roll, A-Flute, 9" x 250', Kraft, 1 Roll
Mfr # SF09
Zoro # G6595760
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 250'
- Width 9"
- Color Kraft
- Material A-Flute Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SF09
- Zoro # G6595760
- UPC # 841436017213
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 250' |
Width | 9" |
Details
Item | Corrugated Roll,Singleface,9x250 ft. |
Color | Kraft |
Material | A-Flute Corrugated |
Description
Corrugated Roll,Singleface,9x250 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Premium Glossy Photo Paper Roll, 2" Core, 24" x 100 ft, Glossy White (S041390)
- PARTNERS BRAND Mailing Tubes with Caps, 1-1/2" x 36", Kraft, 50/Case (P1536K)
- BUSINESS SOURCE 2way Electric Pencil Sharpener, Black (BSN02870)
- ZORO SELECT Double Wall Boxes, 15" x 15" x 15", Kraft, 15/Bundle (22XM18)
- PARTNERS BRAND Corrugated Layer Pads, 11 7/8" x 19 7/8", Kraft, 100/Bundle (SP1119)
- PARTNERS BRAND Chipboard Pads, 8 1/2" x 14", Kraft, 760/Case (CP8514)
- PARTNERS BRAND Corrugated Sheets, 36" x 60", Kraft, 5/Bundle (SP3660)
- PARTNERS BRAND Corrugated Rib Runners, 2' x 105', Black, 1/Each (MAT424)
- PARTNERS BRAND Heavy Duty Chipboard Pads, 9" x 12", Kraft, 640/Case (CPHD912)
- PARTNERS BRAND Corrugated Layer Pads, 8 3/8" x 10 7/8", Kraft, 100/Bundle (SP810)
- PARTNERS BRAND Corrugated Sheets, 26" x 38", Kraft, 5/Bundle (SP2638)
- Partners Brand Corrugated Pads