Shop All Corrugated Pads
Partners Brand
Singleface Corrugated Roll, A-Flute, 60" x 250', Kraft, 1/Roll
Mfr # SF60
Zoro # G6595736
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$199.99
Free 30-Day Returns
Key Features
- Length 250'
- Width 60"
- Material A-Flute Corrugated
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SF60
- Zoro # G6595736
- UPC # 841436017282
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 250' |
Width | 60" |
Details
Item | Corrugated Roll,Singleface,60x250 ft. |
Material | A-Flute Corrugated |
Color | Kraft |
Description
Corrugated Roll,Singleface,60x250 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holder, Self Adhesive, 9"x12", 50/BX, Clear 50PK (CLI70912)
- FLETCHER-TERRY Framemaster Point Driver (07-500)
- UNIVERSAL 36"x48" Melamine Whiteboard (UNV43624)
- BSC PREFERRED 20 x 30'' - Newsprint Sheets, 1200PK (S-639)
- PARTNERS BRAND Corrugated Layer Pads, 19 7/8" x 19 7/8", Kraft, 50/Bundle (SP19)
- PARTNERS BRAND Plastic Corrugated Sheets, 24" x 36", Blue, 10/Bundle (PCS2436BL)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 72" x 250', Kraft, 1/Roll (SF72)
- PARTNERS BRAND Corrugated Layer Pads, 8 3/8" x 10 7/8", Kraft, 100/Bundle (SP810)
- PARTNERS BRAND Chipboard Pads, 12" x 12", Kraft, 625/Case (CP1212)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 11" x 17", Kraft, 375/Case (CPHD1117)
- PARTNERS BRAND Heavy Duty Chipboard Pads, 40" x 48", Kraft, 400/Case (CPHD4048)
- Partners Brand Corrugated Pads