Shop All Corrugated Pads
Partners Brand
Singleface Corrugated Roll, A-Flute, 6" x 250', Kraft, 1/Roll
Mfr # SF06
Zoro # G6595727
original price:
$37.51
8% off
new price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 250'
- Width 6"
- Material A-Flute Corrugated
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SF06
- Zoro # G6595727
- UPC # 841436017206
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 250' |
Width | 6" |
Details
Item | Corrugated Roll,Singleface,6x250 ft. |
Material | A-Flute Corrugated |
Color | Kraft |
Description
Corrugated Roll,Singleface,6x250 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDENTITY GROUP Professional Numberer, Self-Inking, Type Size 2, Eight Digits, Black (T5558)
- UNIVERSAL ONE Top Tab File Folder, Assorted, PK100 (UNV15113)
- IDL PACKAGING 5/8" Steel Strapping, Mini Coil, 300 Ft., Black (MAL58.300)
- MALIN CO Lockwire, Spool, 0.041 Dia, 51.78ft (03-0410-014S)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 72" x 250', Kraft, 1/Roll (SF72)
- PARTNERS BRAND Corrugated Layer Pads, 13 7/8" x 13 7/8", Kraft, 100/Bundle (SP13)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 48" x 250', Kraft, 1/Roll (SF48)
- PARTNERS BRAND Singleface Corrugated Roll, B-Flute, 36" x 250', Kraft, 1/Roll (SF36B)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 11" x 17", Kraft, 375/Case (CPHD1117)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 36" x 250', Kraft, 1 Roll (SF36)
- ZORO SELECT Triple Wall Corrugated Sheets, 48" x 96", Kraft, 5/Bundle (56EC53)
- Partners Brand Protective Packaging