Shop All Corrugated Pads
Partners Brand
Singleface Corrugated Roll, A-Flute, 12" x 250', Kraft, 1 Roll
Mfr # SF12
Zoro # G6595858
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 250'
- Width 12"
- Material A-Flute Corrugated
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SF12
- Zoro # G6595858
- UPC # 841436017220
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 250' |
Width | 12" |
Details
Item | Corrugated Roll,Singleface,12x250 ft. |
Material | A-Flute Corrugated |
Color | Kraft |
Description
Corrugated Roll,Singleface,12x250 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Standard Book Rings 1.5" Diameter, PK100 (01438)
- SPARCO Wirebound College Ruled Notebooks, Assorted (SPR83253)
- PENTEL EnerGel 2S Multi-Color Gel Pen/Pencil, Retractable, Medium 0.5 mm, Black/Red Ink, Black Barrel (BLW355A)
- ADVANTUS ID Card Holder, Vertical, Blk, PK25 (75657)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 4" x 250', Kraft, 1 Roll (SF04)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 26" x 38", Kraft, 70/Case (CPHD2638)
- PARTNERS BRAND Chipboard Pads, 18" x 24", Kraft, 190/Case (CP1824)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 24" x 250', Kraft, 1 Roll (SF24)
- PARTNERS BRAND Corrugated Layer Pads, 11 7/8" x 11 7/8", Kraft, 100/Bundle (SP11)
- PARTNERS BRAND Chipboard Pads, 40" x 48", Kraft, 500/Case (CP4048)
- PARTNERS BRAND Corrugated Layer Pads, 23 7/8" x 23 7/8", Kraft, 50/Bundle (SP23)
- Partners Brand Protective Packaging