Shop All Steel Strapping Seals
Partners Brand
Single Notch Steel Strapping Sealer, 3/4", Black, 1/Case
Mfr # SST11234
Zoro # G7948834
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Weight 2.48
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SST11234
- Zoro # G7948834
- UPC # 848109057514
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Width | 3/4" |
Details
Item | Single Notch Steel Strapping Sealer,3/4" |
Material | Steel |
Color | Black |
Weight | 2.48 |
Description
Single Notch Steel Strapping Sealer,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gardner Bender PR-50 0.44 in. Round Romex Plastic Staple (6906374)
- POST-IT Note, Popup, 3X3, Lined, 6Pk (MMMR335YW)
- WESTCOTT Multipurpose, Scissors, Straight, 8 In. L (41418)
- BRADY Number Label, 8, 1-1/2in.Hx7/8in.W, Vinyl (1530-8)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 1/2", Silver, 2500/Case (PS12SEAL)
- PARTNERS BRAND Steel Strapping Seals, Closed/Thread On Heavy Duty, 1 1/4", Silver, 1000/Case (SSHD114SEAL)
- PARTNERS BRAND Signode® Sandpaper Open/Snap On Metal Poly Strapping Seal, 1/2", 1000/Case (PS12SAND)
- PARTNERS BRAND Industrial Poly Strapping Sealer, 5/8", Silver, 1/Each (PST1058)
- PARTNERS BRAND Single Notch Steel Strapping Sealer, 5/8", Black, 1/Case (SST11258)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 5/8', Silver, 1000/Case (PS5810SEAL)
- BAND-IT Bracket, 3/4 In., PK25 (GRD001)
- Partners Brand Steel Strapping Seals