Shop All Toilet Paper Dispensers & Holders
Partners Brand
Single Jumbo Bathroom Tissue Dispenser, 11 1/2" x 11" x 5", Black, 1/Case
Mfr # TTD100
Zoro # G6625599
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Roll Capacity Single Roll
- Dispenser Material Plastic
- Color Black
- Dispenser Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TTD100
- Zoro # G6625599
- UPC # 759376136607
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 7 in |
Dispenser Width | 12.13 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Roll Capacity | Single Roll |
Dispenser Material | Plastic |
Color | Black |
Description
Dispenser,Bathroom Tissue,Single
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN HANDLER Nano Microbial Cut End Finish Mop, Blue/White (BLKH-ES-NMFM-1WBL-3)
- BUFFALO Painters Towel Bag, PK25 (62018C)
- VIKAN VIKAN Blue 10" Polypropylene Bench Squeegee, Width: 9.84" (77113)
- DIVERSEY Cleaners & Detergents, 32 oz Bottle with Flip-Top Cap, Colorless (4277285)
- PARTNERS BRAND Twin Bathroom Tissue Dispenser, Black, 1/Case (TTD106)
- KOHLER Elate Toilet Paper Holder (27292-CP)
- MOEN Greenfield Double Paper Holder in Brushed Gold (YB1788BG)
- DELTA Tissue Holder with Shelf (79956-PN)
- KOHLER Kumin Toilet Paper Holder (24546-BL)
- GINGER Open Toilet Tissue Holder in Satin Nickel (0306/SN)
- TOUGH GUY Jumbo Tissue Dispenser, 20-1/5 in. (22LC65)
- Partners Brand Toilet Paper Dispensers & Holders