Shop All Utility Knife Blades
Partners Brand
Single Edge Blades, Silver, 100/Case
Mfr # KN222
Zoro # G6595867
product price: $31.59
/pk 100, $0.32/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KN222
- Zoro # G6595867
- UPC # 841436074391
- Country of Origin Mexico
- Category Utility Knife Blades
Details
Material | Metal |
Item | Blades,Single Edge,Silver,PK100 |
Color | Silver |
Description
The Partners Brand KN222 Single Edge Blades, Silver, 100/Case are the replacement blades you need. These universal replacement blades fit all standard razor blade tools. Long-lasting and sharpened to precision, they provide a precise cut every time. You can use them within a tool or as a tool by themselves thanks to their double notch.009 thickness. The Partners Brand KN222 Single Edge Blades, Silver, 100/Case are designed for easy handling on the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Walking Plow Handle, 56", Red Oak (64205)
- DEWALT 7 In. Grinder Surfacing Shroud (DWE46172)
- WILLIAMS Bahco Screwdrr Ergo Phillips #2 X 8in. (BE-8620L)
- EKLIND Screwdriver (91604)
- PARTNERS BRAND Replacement Bag Trimming Blades, Silver, 10/Case (TDPRODEB3)
- PARTNERS BRAND Snap Blades, 13 Pt., Silver, 250/Case (KN218)
- WARNER Blade Replacement, 2-3/8" (816)
- STAHLWILLE TOOLS Snap-off blade cutter 18 mm (77621004)
- WARNER TOOL Warner 18mm 8Pt Ergo Snap Off Blade Knife w/ 3 Blades (119)
- SPEC OPS TOOLS Spec Ops 25 in Steel Heavy Duty Utility Blade, 10PK (SPEC-K1-BLADE10)
- IRWIN 5PK Util Knife Blades (2088100)
- Partners Brand Knives, Cutters & Snips