Shop All Static Control Products
Partners Brand
Silver Saver® Bags, 3" x 5", White, 250/Case
Mfr # SIL3500
Zoro # G6494315
product price: $81.69
/pk 250, $0.33/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 5"
- Material Bleached Coated Kraft
- Width 3"
- Color White
- Net Weight 1.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SIL3500
- Zoro # G6494315
- UPC # 848109023366
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 5" |
Width | 3" |
Details
Item | Bag,Silver Saver,3x5",PK250 |
Material | Bleached Coated Kraft |
Color | White |
Net Weight | 1.48 |
Description
Bag,Silver Saver,3x5 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 1.5", 0/200psi, 1/8"CBM, Front Flange (204L-158G)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404U)
- SPER SCIENTIFIC Datalogging Heat StreSS Monitor (800035)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 1500 PSI, Stainless Case, Lower Mount, PRO-201L-254N (PRO-201L-254N)
- PARTNERS BRAND Reclosable Static Shielding Bags, 5" x 8", Transparent, 100/Case (STC351)
- PARTNERS BRAND Open End Static Shielding Bags, 8" x 18", Transparent, 200/Case (STC152)
- PARTNERS BRAND Open End Static Shielding Bags, 4" x 4", Transparent, 1000/Case (STC110)
- PARTNERS BRAND Open End Static Shielding Bags, 24" x 36", Transparent, 100/Case (STC209)
- PARTNERS BRAND Reclosable Static Shielding Bags, 12" x 18", Transparent, 100/Case (STC339)
- PARTNERS BRAND Open End Static Shielding Bags, 7" x 15", Transparent, 100/Case (STC144)
- TRANSFORMING TECHNOLOGIES Anti-Allergy Wrist Strap Set, 12', 4mm, Maroon (WB5643)
- Partners Brand Static Control Products