Shop All Pallet Covers & Cushions
Partners Brand
Silver Cool Shield Pallet Cover, 40" W, 48" L
Mfr # INC4840
Zoro # G5031918
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Foil Exterior / 3/16" Bubble Lining
- Color Silver
- Width 40"
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # INC4840
- Zoro # G5031918
- UPC # 841436089326
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 40" |
Length | 48" |
Height | 48" |
Details
Item | Cool Shield Pallet Cover |
Material | Aluminum Foil Exterior / 3/16" Bubble Lining |
Color | Silver |
Description
Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 137 Bins (JC-137-3S-5295)
- JARKE Bar Storage Rack Starter Unit (BSRS)
- CLOSETMAID Bracket Shelf Support, 20 in (1166)
- CHILDCRAFT Wall Coat Locker with Shelf, 47-3/4 x 7-3/4 x 7-3/4 Inches (1459813)
- PARTNERS BRAND Clear Pallet Cover, 68" W, 82" L, 25 PK (PC482)
- PARTNERS BRAND Clear Pallet Cover, 68" W, 87" L (PC180)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 85" L (PC110)
- PARTNERS BRAND Clear Pallet Cover, 55" W, 75" L (PC480)
- PARTNERS BRAND Black Pallet Cover, 48" W, 66" L (PC165)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 48" L, 150 PK (PC502)
- POLAR PLUS Nylon Shell Insulated Pallet Cover, 450g of 19oz. Insulation, 40x48x72" (DON-58)
- Partners Brand Pallet Covers & Cushions